Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.4A41
Zoro # G2505955
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.64"
- Type Internal Threads, Stainless Steel Components
Product Information
- Brand Kipp
- MFR # K0117.4A41
- Zoro # G2505955
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.64" |
Height (In.) | 2.64 |
Overall Length | 4.2900 in |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads, Stainless Steel Components |
Knob Type | Adjustable Handle |
Standards | RoHS |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | Internal |
Thread Standard | UNC |
Handle Type | Ball Knob |
Handle Material | Zinc |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Hanson HAN12498 TR-98 Adjustable Tap Handle and Reamer Wrench (HAN12498)
- GS TOOLING 1/16" Diameter x 1/8" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101282)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- OTC V Belt Pulling Attachment, 5-7/8 in. (679)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- KIPP Pull Handles oval with thru hole (K0204.11120106)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- Kipp Levers & Handles