Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51X40
Zoro # G2535793
original price:
$14.15
8% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 4.21"
Product Information
- Brand Kipp
- MFR # K0116.4A51X40
- Zoro # G2535793
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/2"-13 |
Height | 4.21" |
Overall Length | 4.2900 in |
Height (In.) | 4.21 |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Item | Adjustable Handle |
Standards | RoHS |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Thread Standard | UNC |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- CRAFTSMAN Extension, 3/4" Drive 5" Extension Bar 3/4" Dr, Full Polish (CMMT99224)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-146)
- PANAVISE Connector Base Plate, D-Subs, IDC Block (513-B)
- KIPP Adjustable Handle, Size: 4 M12X40 Zinc, Black Satin, Comp: Steel (K0116.4121X40)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- KIPP Gear Levers, Style A, inch (K0179.2A5X125)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- Kipp Hand Knobs and Wheels