Shop All Knobs
Kipp
Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A53X35
Zoro # G7341805
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 35.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Width | 0.98" |
Overall Height | 2-41/64 in |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 35.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-14 NPT (411898)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- KIPP Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A1X10)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- Kipp Hand Knobs and Wheels