Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, 1/2-13X20, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.4A587X20
Zoro # G3572746
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Blue
- Height 3.19"
Product Information
- Brand Kipp
- MFR # K0269.4A587X20
- Zoro # G3572746
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 1/2"-13 |
Height | 3.19" |
Height (In.) | 3.19 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Features | Comfortable Grip |
Thread Standard | UNC |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- OLSON SAW Olson 93-1/2 In. x 1/8 In. 14 TPI Regular Flex Back Band Saw Blade (FB08593DB)
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit (11443)
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel (K0269.3A386X20)
- KIPP Adjustable Handle Size: 3 3/8-16X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A487X30)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- KIPP Tension Lever Flat Size:2, 12H7, A=100, Form:15° Steel, Comp:Thermoset (K0177.112)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X60 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X60)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- Kipp Levers & Handles