Shop All Knobs
Kipp
Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A53
Zoro # G7267541
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Height (In.) | 1.67 |
Overall Height | 2-41/64 in |
Width | 0.98" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- STARRETT Wood Case for Micrometer, 3"/75mm (922)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.06)
- KIPP Ball Grips, external thread, metric (K0253.02086X30)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901AJ)
- Kipp Hand Knobs and Wheels