Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished
Mfr # K0124.310X50
Zoro # G2596596
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 50.00mm
- Material Stainless Steel
- Height 4.11"
- Type External Thread
- Overall Length 3-37/64 in
Product Information
- Brand Kipp
- MFR # K0124.310X50
- Zoro # G2596596
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M10 |
Height | 4.11" |
Overall Length | 3-37/64 in |
Height (In.) | 4.11 |
Overall Height | 37.00mm |
Details
Material | Stainless Steel |
Type | External Thread |
Finish | matte |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Handle Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M10, Screw Length 50.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000BK-0A0)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- BON TOOL Bon 13-176 Gun And Hopper, Touch Up, 3/4 Gallon (13-176)
- KIPP Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished (K0124.3A4X50)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- KIPP Adjustable Handle, Size: 3 5/16-18X50, Entirely Stainless Steel, Electropolished (K0124.3A3X50)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- Kipp Levers & Handles