Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.3102X25
Zoro # G3570244
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Orange
- Height 3.09"
Product Information
- Brand Kipp
- MFR # K0269.3102X25
- Zoro # G3570244
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M10 |
Height | 3.09" |
Overall Length | 3-37/64 in |
Height (In.) | 3.09 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M10, Screw Length 25.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- BON TOOL Bon 83-119 Go-Devil Mortar Spreader, Aluminum 24" X 10" (83-119)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484X30)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Orange RAL 2004, Comp: Steel (K0269.1AE2)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387X30)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- Kipp Levers & Handles