Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3081X50
Zoro # G3026922
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 4.23"
Product Information
- Brand Kipp
- MFR # K0116.3081X50
- Zoro # G3026922
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M8 |
Height | 4.23" |
Overall Length | 3-37/64 in |
Height (In.) | 4.23 |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Finish | Black Satin |
Standards | RoHS |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 50.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-14 NPT (411898)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-16UNC (402043)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- KIPP Adjustable Handle, Size: 3 5/16-18X50 Zinc, Black Satin, Comp: Steel (K0116.3A31X50)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- KIPP Pull Handle A=140, L=170, H=45, Form:B, Aluminum Black Anodized, D=M08 (K0199.140082)
- J.W. WINCO Zinc Die-Cast Adjustable Lever with Push Button and Steel Components 3/8-16 x 1.26 Stud 2.48"L (6T32CR2K/C2)
- Kipp Levers & Handles