Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M08X30 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3081X30
Zoro # G3118823
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 3.44"
Product Information
- Brand Kipp
- MFR # K0116.3081X30
- Zoro # G3118823
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M8 |
Height | 3.44" |
Height (In.) | 3.44 |
Fits Hand Wheel Dia. (In.) | 0 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Ball Knob |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (8972)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- KIPP Adjustable Handle, Size: 5 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.5A51X35)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X50)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- Kipp Levers & Handles