Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M08X25 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3081X25
Zoro # G2858037
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 25.00mm
- Material Zinc
- Color Black
- Height 3.25"
Product Information
- Brand Kipp
- MFR # K0116.3081X25
- Zoro # G2858037
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M8 |
Height | 3.25" |
Overall Length | 3-37/64 in |
Height (In.) | 3.25 |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Standards | RoHS |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Ball Knob |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 25.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 9 in Long, 6 in Short (51924)
- KOMELON 30 ft Tape Measure, 1 in Blade (7130)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.3A31X25)
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.2A21X15)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X25)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X15 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X15)
- Kipp Hand Knobs and Wheels