Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.30887
Zoro # G3562982
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Blue
- Height 2.26"
- Type Internal Thread
Product Information
- Brand Kipp
- MFR # K0269.30887
- Zoro # G3562982
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M8 |
Height | 2.26" |
Overall Length | 3-37/64 in |
Height (In.) | 2.26 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Standards | Blue RAL5017 |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M8, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Blue RAL5017, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A42X50)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X45)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X30)
- J.W. WINCO GN927-63-M6-30-B-B Clamping Lever (6N30ST8K)
- Kipp Levers & Handles