Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished
Mfr # K0124.3A4X50
Zoro # G3053827
original price:
$61.16
19% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 50.00mm
- Material Stainless Steel
- Height 4.11"
- Type External Thread
- Finish matte
Product Information
- Brand Kipp
- MFR # K0124.3A4X50
- Zoro # G3053827
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 3/8"-16 |
Height | 4.11" |
Overall Length | 3-37/64 in |
Height (In.) | 4.11 |
Overall Height | 37.00mm |
Details
Material | Stainless Steel |
Type | External Thread |
Finish | matte |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Handle Material | Stainless Steel |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 3/8 In.-16, Screw Length 50.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- CRAFTSMAN Wrenches, 19mm Short Metric Combination (CMMT44120)
- MAYHEW 6 Piece Economy Finish Pilot Punch Set (62250)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- KIPP Adjustable Handle, Size: 3 5/16-18X50, Entirely Stainless Steel, Electropolished (K0124.3A3X50)
- KIPP Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished (K0124.310X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- KIPP Pull Handle A=140, L=170, H=45, Form:B, Aluminum Black Anodized, D=M08 (K0199.140082)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.3A31X25)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- Kipp Levers & Handles