Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3A41X40
Zoro # G3174972
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.84"
Product Information
- Brand Kipp
- MFR # K0116.3A41X40
- Zoro # G3174972
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Height | 3.84" |
Height (In.) | 3.84 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Thread Standard | UNC |
Handle Type | Ball Knob |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR WRENCH SPANNER - SPANNER (0474)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- IRWIN Irwin Strait-Line 586-2032160 Black Chalk Refill 5 lbs. (586-2032160)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- KIPP Adjustable Handle, Size: 4 M10X20 Zinc, Black Satin, Comp: Steel (K0116.4101X20)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A21)
- KIPP Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished (K0124.310X50)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- Kipp Levers & Handles