Shop All Knobs
Kipp
Adjustable Handle, Size: 3 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.3A43X25
Zoro # G7280169
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated
- Height 37mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 25.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3-7/64 in |
Width | 0.83" |
Overall Height | 2-17/64 in |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Stone Sledge, 36 Hickory Safety Grip Handle (13152)
- HOUGEN-OGURA 11/16 in. X 13/16 in. CC Oblong Die, 5/16 in. Max (75727)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-7'9-1/2)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A33X25)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- KIPP Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel (K0116.5123X40)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.563A52)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic (2830-T)
- Kipp Hand Knobs and Wheels