Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3 3/8-16, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.3A42
Zoro # G3564154
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Orange
- Height 2.26"
- Type Internal Thread, Stainless Steel
Product Information
- Brand Kipp
- MFR # K0270.3A42
- Zoro # G3564154
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | Internal Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | Internal |
Standards | Orange RAL2004 |
Handle Material | Thermoplastic |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Orange RAL2004, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-A)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- KIPP Adjustable Handle Size: 3, M08X50, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X50)
- KIPP Pull Handles thermoplastic (K0200.140081)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X40)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Plastic Green Ral6032, Comp:Stainless Steel (K1598.51286X50)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X30, Plastic Orange, Comp: Steel, Button: Black (K0269.724A5X30)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- Kipp Hand Knobs and Wheels