Shop All Knobs
Kipp
Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.2103X40
Zoro # G7292017
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 28.5mm |
Length | 64mm |
Screw Length | 40.00mm |
Thread Size | M10 |
Overall Length | 2-33/64 in |
Width | 0.71" |
Height (In.) | 1.12 |
Overall Height | 1.7900 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M10, Thread Standard Coarse, Screw Length 40.00mm, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- CTA MANUFACTURING 3/8Dr Torque Wrench 80 Ft Lb (8900)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (40468)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.2083X20)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style K, metric (K0650.320052)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4065X20)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- Kipp Knobs