Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2101X40
Zoro # G2557152
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.37"
Product Information
- Brand Kipp
- MFR # K0117.2101X40
- Zoro # G2557152
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | M10 |
Height | 3.37" |
Height (In.) | 3.37 |
Overall Length | 2.9300 in |
Overall Height | 48.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads, Stainless Steel Components |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Thread Type | External |
Components Material | Stainless Steel |
Handle Material | Zinc |
Handle Type | Ball Knob |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Screw Length 40.00mm, Overall Height 48.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/16"opening size. (2617SW)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- KIPP Adjustable Handle Size: 4 1/2-13X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A51X40)
- KIPP Big Hand tubular handle (K0231.130003)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- KIPP Adjustable Handle Size: 5 M16, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.51616)
- Kipp Levers & Handles