Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2081X30
Zoro # G3136375
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.85"
Product Information
- Brand Kipp
- MFR # K0123.2081X30
- Zoro # G3136375
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M8 |
Height | 2.85" |
Height (In.) | 2.85 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | External |
Components Material | Stainless Steel |
Handle Material | Zinc |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- KETT TOOL 2X44X1/4 Saw Blades 157-44 (157-44)
- APEX TOOL GROUP Wiss WKAR2 Auto-Retracting Safety Utility Knife (WKAR2)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-14)
- KIPP Adjustable Handle, Size: 2 3/8-16X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2A41X30)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm (K0269.1120624X20)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13X45, Plastic Black, Comp: Steel, Button: Red (K0269.715A5X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X50)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X30)
- Kipp Levers & Handles