Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.2A384X40
Zoro # G3568966
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Red
- Height 3.21"
Product Information
- Brand Kipp
- MFR # K0269.2A384X40
- Zoro # G3568966
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 5/16"-18 |
Height | 3.21" |
Overall Length | 2.9300 in |
Height (In.) | 3.21 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Heavy-Duty Sandpaper Driver, 16" Block Diameter (781016)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- KIPP Adjustable Handle Size: 2, M10X40, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X40)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X20)
- KIPP Adjustable Handle, Size: 1 10-32X50 Zinc, Black Satin, Comp: Steel (K0116.1A11X50)
- KIPP Gear Levers, Style B, metric (K0179.1714X100)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- Kipp Hand Knobs and Wheels