Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.2A32X40
Zoro # G3576842
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Orange
- Height 3.21"
Product Information
- Brand Kipp
- MFR # K0270.2A32X40
- Zoro # G3576842
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 5/16"-18 |
Height | 3.21" |
Overall Length | 2.9300 in |
Height (In.) | 3.21 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 5PK (HCBG0405T)
- ESTWING AXE CAMPERS 26"" (E45A)
- ECLIPSE TOOLS Ratcheted Modular Plug Crimper (902-360)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A11X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X25)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- KIPP Adjustable Handle, Steel, Size: 4 M12X45, Black Powder Coated, Comp: Black Oxidized (K0752.4121X45)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- Kipp Hand Knobs and Wheels