Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.2A387X20
Zoro # G3576727
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Blue
- Height 2.42"
Product Information
- Brand Kipp
- MFR # K0270.2A387X20
- Zoro # G3576727
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 5/16"-18 |
Height | 2.42" |
Height (In.) | 2.42 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Thread Standard | UNC |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Blue, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- SUNEX WRENCH SET ANGLED SAE 14PC 3/8 X 1-1/4 (SU9914A)
- THRIFCO PLUMBING Pop-Up Plug Wrench (4400100)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X40 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.31001X40)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X50)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.2A41X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- Kipp Hand Knobs and Wheels