Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, , 5/16-18, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.2A32
Zoro # G3562903
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Orange
- Height 1.79"
- Type Internal Thread
Product Information
- Brand Kipp
- MFR # K0269.2A32
- Zoro # G3562903
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Height | 1.79" |
Overall Length | 2.9300 in |
Height (In.) | 1.79 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Standards | Orange RAL2004 |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 5/16 In.-18, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type Internal, Features Comfortable Grip, Standards Orange RAL2004, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- KIPP Pull Handles stainless steel, round profile (K0206.250)
- KIPP Adjustable Handle Size: 3 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3081X50)
- KIPP Adjustable Tension Levers in stainless, with int. thread, inch, 20° (K0109.3A61)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- KIPP Gear Levers, Style E, inch (K0179.16A4X125)
- Kipp Hand Knobs and Wheels