Shop All Levers & Handles
Kipp
Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.2A42X40
Zoro # G3569456
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Orange
- Height 3.21"
Product Information
- Brand Kipp
- MFR # K0269.2A42X40
- Zoro # G3569456
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Height | 3.21" |
Overall Length | 2.9300 in |
Height (In.) | 3.21 |
Overall Height | 28.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Thread Standard | UNC |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Snug Complete, 1/4" and 3/8" Holes (PT18724)
- CDI CDI Open End Z Shank, Dual Pin, 1-1/16" (TCQZO34ADP)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445091)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Black RAL 7021, Comp: Steel (K0269.3101)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- J.W. WINCO DIN39-ST-36-D Fixed Handle Steel (36WG54/D)
- Kipp Hand Knobs and Wheels