Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 3/8-16X40, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A4X40
Zoro # G2593202
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 40.00mm
- Material Stainless Steel
- Height 3.25"
- Type External Thread
- Overall Length 2.9300 in
Product Information
- Brand Kipp
- MFR # K0124.2A4X40
- Zoro # G2593202
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Height | 3.25" |
Overall Length | 2.9300 in |
Height (In.) | 3.25 |
Overall Height | 48.50mm |
Details
Material | Stainless Steel |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Handle Material | Stainless Steel |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 3/8 In.-16, Screw Length 40.00mm, Overall Height 48.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- KIPP Gear Levers, Style A, inch (K0179.12A2X35)
- KIPP Adjustable Handle Size: 5 M16, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.51616)
- KIPP Adjustable Handle, Steel, Size: 3 M08X60, Black Powder Coated, Comp: Black Oxidized (K0752.3081X60)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- Kipp Hand Knobs and Wheels