Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 3/8-16X15 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A41X15
Zoro # G2982341
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 2.38"
Product Information
- Brand Kipp
- MFR # K0116.2A41X15
- Zoro # G2982341
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 3/8"-16 |
Height | 2.38" |
Height (In.) | 2.38 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Standards | RoHS |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Zinc |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 15.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.30801X50)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2061X60)
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- Kipp Levers & Handles