Shop All Knobs
Kipp
Adjustable Handle, Size: 2 1/4-20X30, Zinc Orange RAL 2004, Comp: Stainless Steel
Mfr # K0123.2A22X30
Zoro # G7302359
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Bright
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.106)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.082X25)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A25)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0AE)
- Kipp Knobs