Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A21X20
Zoro # G2988072
original price:
$10.73
13% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.58"
Product Information
- Brand Kipp
- MFR # K0116.2A21X20
- Zoro # G2988072
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 1/4"-20 |
Height | 2.58" |
Overall Length | 2.9300 in |
Height (In.) | 2.58 |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Knob Type | Adjustable Handle |
Standards | RoHS |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Ball Knob |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel (K0116.2081X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X40)
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel (K0269.3A386X20)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- Kipp Levers & Handles