Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A21X15
Zoro # G2946404
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 2.38"
Product Information
- Brand Kipp
- MFR # K0116.2A21X15
- Zoro # G2946404
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 2.38" |
Overall Length | 2.9300 in |
Height (In.) | 2.38 |
Overall Height | 28.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Thread Type | External |
Thread Standard | UNC |
Components Material | Steel |
Handle Type | Ball Knob |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- STARRETT Radius Gage 180 Formerly Pt22973 (167-180)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- KIPP Adjustable Handle, Size: 2 M08X15 Zinc, Black Satin, Comp: Steel (K0116.2081X15)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- KIPP Pull Handles cast iron (K0186.10006)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X30)
- KIPP Adjustable Handle Size: 5, M12X60, Plastic, Black RAL 7021, Comp: Steel (K0269.5121X60)
- KIPP Adjustable Handle, Size: 2 3/8-16X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2A41X30)
- Kipp Hand Knobs and Wheels