Shop All Knobs
Kipp
Adjustable Handle, Size: 2 1/4-20 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.2A23
Zoro # G7267456
original price:
$8.08
4% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18mm |
Height | 28.5mm |
Length | 64mm |
Screw Length | 15/32 in |
Thread Size | 1/4"-20 |
Overall Length | 2-33/64 in |
Overall Height | 1.7900 in |
Height (In.) | 1.12 |
Width | 0.71" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 1.7900 in, Overall Length 2-33/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Threaded Stud, 1/4"-20, 3/4 x 1/2", PK100 (CS43834)
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X25)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22506)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Red (K0155.4A26X20)
- ELESA Zinc-plated steel threaded stud, MBT.40 p-M8x30-C17 (MBT-p)
- Kipp Hand Knobs and Wheels