Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.10584X45
Zoro # G3564967
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 45.00mm
- Material Thermoplastic
- Color Red
- Height 2.95"
Product Information
- Brand Kipp
- MFR # K0269.10584X45
- Zoro # G3564967
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | M5 |
Height | 2.95" |
Overall Length | 1.8500 in |
Height (In.) | 2.95 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M5, Screw Length 45.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 55/64 (53155)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1025901)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X90)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X50)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X40)
- KIPP Gear Levers, Style A, inch (K0179.2A2X35)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- Kipp Levers & Handles