Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.10516X25
Zoro # G3564741
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Yellow
- Height 2.16"
Product Information
- Brand Kipp
- MFR # K0269.10516X25
- Zoro # G3564741
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M5 |
Height | 2.16" |
Height (In.) | 2.16 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | RoHS, Yellow RAL1021 |
Thread Type | External |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size M5, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- GEARWRENCH 18mm 6 Point Combination Wrench (81766)
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- KIPP Adjustable Handle, Size: 5 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.5A51X55)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X20 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X20)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Red RAL 3020, Comp: Steel (K0269.10684X20)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- Kipp Hand Knobs and Wheels