Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 1 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.1A21X50
Zoro # G2491011
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 3.19"
Product Information
- Brand Kipp
- MFR # K0123.1A21X50
- Zoro # G2491011
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 1/4"-20 |
Height | 3.19" |
Height (In.) | 3.19 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Item | Adjustable Handle |
Standards | RoHS |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Handle Type | Teardrop |
Thread Standard | UNC |
Handle Material | Zinc |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 50.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Chalk Carpenter Blue Hemp Cake (77705)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- PFERD 10" Half Round File - Smooth Cut (11028)
- CRESCENT FLAT FILE DBLCT BSTRD 6"" (21867NN)
- KIPP Gear Levers, Style A, inch (K0179.2A4X80)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- Kipp Levers & Handles