Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A22X30
Zoro # G3566552
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Orange
- Height 2.36"
Product Information
- Brand Kipp
- MFR # K0269.1A22X30
- Zoro # G3566552
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Height | 2.36" |
Overall Length | 1.8500 in |
Height (In.) | 2.36 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Handle Type | Teardrop |
Features | Comfortable Grip |
Thread Standard | UNC |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21226B6114GR)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A52X50)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Adjustable Handle, Size: 3 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3081X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.3A486)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X20)
- Kipp Hand Knobs and Wheels