Shop All Knobs
Kipp
Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.1A23X10
Zoro # G7279575
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Plastic Coated
- Height 0.97"
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 0.97" |
Length | 39mm |
Screw Length | 10.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.5400 in |
Overall Height | 1-9/32 in |
Height (In.) | 0.97 |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 10.00mm, Overall Height 1-9/32 in, Overall Length 1.5400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- CAPRI TOOLS 1/4" Drive Master Chrome Sockets Set, 6-Point, 4 15 mm, Metric, 28-Piece Billet Aluminum Socket Rail (CP12110-28MSDR)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817BT)
- CURRENT TOOLS 254 Cylinder Mounting Block (254-101)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X15)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A13X25)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X40)
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.0A027)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- Kipp Knobs