Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.1A21
Zoro # G2686223
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 1.28"
- Type Internal Threads, Stainless Steel Components
Product Information
- Brand Kipp
- MFR # K0117.1A21
- Zoro # G2686223
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Height | 1.28" |
Overall Length | 1.8500 in |
Height (In.) | 1.28 |
Overall Height | 24.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads, Stainless Steel Components |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Thread Type | Internal |
Components Material | Stainless Steel |
Handle Material | Zinc |
Handle Type | Ball Knob |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792735)
- BETA Socket End Wrench, Size 10 x 10mm, 6 pt. (933)
- WESTWARD Hand Drilling Hammer, Hickory, 4 Lb (6DWJ9)
- KIPP Adjustable Handle Size: 2, M10X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X15)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Green RAL 6032, Comp: Steel (K0269.41286X70)
- KIPP Adjustable Handle, Steel, Size: 3 M08X60, Black Powder Coated, Comp: Black Oxidized (K0752.3081X60)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A516)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13X45, Black Powder Coated, Comp: Black Oxidized (K0752.5A51X45)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X25)
- Kipp Hand Knobs and Wheels