Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A12X25
Zoro # G3566053
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Orange
- Height 2.16"
Product Information
- Brand Kipp
- MFR # K0269.1A12X25
- Zoro # G3566053
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | #10-32 |
Height | 2.16" |
Overall Length | 1.8500 in |
Height (In.) | 2.16 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Orange RAL2004, RoHS |
Thread Standard | UNF |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size #10-32, Thread Standard UNF, Screw Length 25.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T20 100mm 1/4 Hex Drive (121T.100-T20)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-280)
- KIPP Adjustable Handle Size: 3 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3081X50)
- KIPP Gear Levers, Style A, inch (K0179.2A4X80)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.4A587X20)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- Kipp Levers & Handles