Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A184
Zoro # G3562614
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Red
- Height 1.28"
- Type Internal Thread
Product Information
- Brand Kipp
- MFR # K0269.1A184
- Zoro # G3562614
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | #10-32 |
Height | 1.28" |
Overall Length | 1.8500 in |
Height (In.) | 1.28 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Red RAL3020 |
Thread Type | Internal |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size #10-32, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type Internal, Features Comfortable Grip, Standards Red RAL3020, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Strain Relief (GRT-023)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum (22-512)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X30, Plastic Orange, Comp: Steel, Button: Black (K0269.724A5X30)
- KIPP Adjustable Handle Size: 2 M08X40, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X40)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.3A486)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X60)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.1A22X40)
- Kipp Levers & Handles