Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.5A62X60
Zoro # G7302149
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Orange
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 60.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 0.91" |
Overall Height | 2-7/8 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 60.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- STARRETT Micrometer Inside (78XTZ-6)
- WRIGHT TOOL Open End Wrench Full Polish - 7/16" x 1/ (1316)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J10021T)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5101)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18, Zinc, Black Satin, Comp: Steel (K0737.2A31)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 8-32, D1= 21 mm, Electropolished (K0250.1AE)
- Kipp Hand Knobs and Wheels