Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A61X25
Zoro # G7301659
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 25.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (DW5224)
- MITUTOYO Vernier Depth Gage (527-113)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.3086X25)
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A57X30)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0105X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- Kipp Knobs