Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.5A527X80
Zoro # G7284649
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Red
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Width | 0.91" |
Height (In.) | 1.93 |
Details
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- TITAN Combo Stubby Flex Ratcht, 1/4" And 3/8"Dr (11350)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar (BNHYBR-16)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X60)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- Kipp Hand Knobs and Wheels