Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.5A56X35
Zoro # G7284895
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver
- Diameter 31mm
- Finish Chrome Plated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 35.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Components | Steel |
Thread Type | External |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 35.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Plastic Cord Storage and Carrier, PK 5 (RVA1542-5)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- BON TOOL Bon 82-574 20" Blue Mule Placer Head Only (82-574)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.3083X60)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- KIPP Wing Grip D=M10X30 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210X30)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- Kipp Knobs