Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4121X30
Zoro # G3201983
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 3.66"
Product Information
- Brand Kipp
- MFR # K0122.4121X30
- Zoro # G3201983
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M12 |
Height | 3.66" |
Height (In.) | 3.66 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Screw Length 30.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- AVANTI PRO AvantiPro 9" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0912AW200)
- KEN-TOOL 8" PROF REV MECHANIC VISE (KT64800)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X30)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13X80, Black Powder Coated, Comp: Black Oxidized (K0752.5A51X80)
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel (K0116.2081X35)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- KIPP Adjustable Handle Size: 4 3/8-16, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A41)
- Kipp Hand Knobs and Wheels