Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 3/8-16X25, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4A43X25
Zoro # G7260681
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 25.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Width | 1.06" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- GREY PNEUMATIC Grey Pneumatic CS110 10 Pc. General Service Chisel Set - 0.401 Shank (GRY-CS110)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X80)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- KIPP Palm Grip, DIN 6335, D1= 63, D=0, 5 H=42, Style B, Drilled Through, Stainless Steel Polished (K0146.2063CP2)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- Kipp Hand Knobs and Wheels