Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.4A56X60
Zoro # G7283976
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver
- Diameter 27mm
- Finish Chrome Plated, Black Oxide
- Height 43mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 60.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Width | 1.06" |
Height (In.) | 1.69 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Item | Adjustable Handle |
Thread Type | External |
Components | Steel |
Standards | REACH, RoHS |
Components Material | Steel |
Thread Standard | UNC |
Handle Type | Teardrop |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 60.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 27 6 OAL HSS Aircraft Extension Drill (117340)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- WESTWARD 3 3/4 lb Pulaski Axe, 36 in L Hickory Handle (20C889)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Pack (48-11-1850R)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A4)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X10)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A02)
- KIPP Star Grip, Similar To DIN 6336, D=M08X60, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X60)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, Phenolic (0692-D)
- Kipp Hand Knobs and Wheels