Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.4A527
Zoro # G7269425
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Red
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Width | 1.06" |
Height (In.) | 1.69 |
Overall Height | 2-31/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- K-TOOL INTERNATIONAL O-Ring Seal Pick, Plastic (KTI70531)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- XCELITE Screwdriver Set, Slotted/Phillips, 7 Pc (XPE700)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.350102)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X60)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11605)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- J.W. WINCO GN6336.10-40-M8-20-MS Hand Knob (6336.10-40-M8-20-MS)
- Kipp Hand Knobs and Wheels