Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.3082X50
Zoro # G7271875
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 50.00mm |
Thread Size | M8 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Height (In.) | 1.46 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT2INCH)
- SWANSON TOOL 8" Speedlite® Square Yellow (T0119)
- KO-KEN Bit Socket 3/16 Hex 62mm 3/8 Sq. Drive (3012A.62-3/16)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Fiberglass (AM3ZNFG)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A21)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X50)
- KIPP Knurled Knobs, external thread, metric (K0247.01066X15)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- Kipp Knobs