Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3A33
Zoro # G7298518
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 35/64 in |
Thread Size | 5/16"-18 |
Overall Length | 3.1500 in |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- WALTER SURFACE TECHNOLOGIES 3/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A012A)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20X50, Cast Zinc Black Satin, Comp: Steel (K0122.92A21X50)
- KIPP Knurled Knobs, internal thread, metric (K0247.01065)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- Kipp Knobs