Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3A43
Zoro # G7298387
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 35/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP BIT ZIP TILE CARBDE 1/8"" (TC1)
- KESON Metric Tape Measure (PGPRO8MV)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- GLOBAL INDUSTRIAL 27 2-Drawer Tool Cart W/ Sliding Top, Black (534155)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A33)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027X25)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- Kipp Knobs