Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2081X45
Zoro # G2900983
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 45.00mm
- Material Zinc
- Color Black
- Height 3.45"
Product Information
- Brand Kipp
- MFR # K0122.2081X45
- Zoro # G2900983
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | M8 |
Height | 3.45" |
Overall Length | 2.9300 in |
Height (In.) | 3.45 |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 45.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended flexi-joint Wrench FLEXI Size 1/2 x 9/16 " L.227 mm (43413234)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-37113)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Green (PSH38M-GRN)
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- Kipp Levers & Handles