Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2086X25
Zoro # G7282871
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Width | 0.73" |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Components | Steel |
Item | Adjustable Handle |
Thread Type | External |
Type | External Thread |
Standards | REACH, RoHS |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M8, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3986)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Shallow Socket (1-2146)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A66)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN4C----F6-L-21)
- Kipp Hand Knobs and Wheels